Lockout Tagout Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0459-RD_10x7

  • Zoro # G4295061


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0459-RD_10x7
Zoro #
G4295061
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Caution Reflective Label
Header
Caution
Legend
Use Lockout Device During Maintenance Or Any Operator Adjustment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Subject Matter
Lockout Tagout
Sign Legend Color
Black
Legend Style
Text
Background Color
Yellow
Mounting Style
Adhesive-Backed
Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Write on Surface
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
Sign Legend
Use Lockout Device During Maintenance Or Any Operator Adjustment
Graffiti Resistant
Yes
Abrasion Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Metal Detectable
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
State Specific Sign
No
Sign Header Style
Text
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Lockout Tagout Caution Reflective Label

Description

Lockout Tagout Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Lockout Device During Maintenance Or Any Operator Adjustment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products