Zoro Homepage

Lockout Tagout Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0260-ND_14X10

  • Zoro # G8760827


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0260-ND_14X10
Zoro #
G8760827
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Danger Label
Header
Danger
Legend
Follow Lockout/Tagout Procedures
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Material Properties
Flexible
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Follow Lockout/Tagout Procedures
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Product Type
Lockout Tagout Danger Label

Description

Lockout Tagout Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Follow Lockout/Tagout Procedures, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products