Zoro Homepage

Lockout Tagout Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0586-ND_14X10

  • Zoro # G9482685


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0586-ND_14X10
Zoro #
G9482685
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Danger Label
Header
Danger
Legend
Equipment Locked Out Do Not Remove Locks
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Sign Header
Danger
Sign Format
Traditional OSHA
Sign Legend
Equipment Locked Out Do Not Remove Locks
Sign Header Style
Text
Glow In The Dark
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Lockout Tagout Danger Label

Description

Lockout Tagout Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Locked Out Do Not Remove Locks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.