Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tagout Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0258-ND_7X5

  • Zoro # G8760720


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0258-ND_7X5
Zoro #
G8760720
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Danger Label
Header
Danger
Legend
Equipment Is Locked Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Equipment Is Locked Out
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Write on Surface
No
Abrasion Resistant
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Corrosion Resistant
No
Metal Detectable
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Product Type
Lockout Tagout Danger Label

Description

Lockout Tagout Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Equipment Is Locked Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.