Zoro Homepage

Lockout Tagout Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0677-ND_10X7

  • Zoro # G9464981


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0677-ND_10X7
Zoro #
G9464981
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Danger Label
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Background Color
White
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Mirror Print
No
Sign Header
Danger
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Metal Detectable
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Lockout Tagout Danger Label

Description

Lockout Tagout Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.