Lockout Tagout Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0586-RD_14X10

  • Zoro # G9482840


product price:  $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0586-RD_14X10
Zoro #
G9482840
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Danger Reflective Label
Header
Danger
Legend
Equipment Locked Out Do Not Remove Locks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header
Danger
State Specific Sign
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Mirror Print
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend
Equipment Locked Out Do Not Remove Locks
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Lockout Tagout Danger Reflective Label

Description

Lockout Tagout Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Locked Out Do Not Remove Locks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products