Lockout Tagout Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0677-RD_14X10

  • Zoro # G9465009


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0677-RD_14X10
Zoro #
G9465009
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Danger Reflective Label
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Style
Text
Sign Header
Danger
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Lockout Tagout Danger Reflective Label

Description

Lockout Tagout Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products