Lockout Tagout Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0686-RD_14X10

  • Zoro # G9465998


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0686-RD_14X10
Zoro #
G9465998
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Danger Reflective Label
Header
Danger
Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Legend
Use Lockout Device Before Maintenance Or Any Operator Adjustment
Number of Printed Sides
1
Mirror Print
No
Corrosion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Lockout Tagout Danger Reflective Label

Description

Lockout Tagout Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Lockout Device Before Maintenance Or Any Operator Adjustment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products