Lockout Tagout Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0586-RD_10X7

  • Zoro # G9482825


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0586-RD_10X7
Zoro #
G9482825
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Danger Reflective Label
Header
Danger
Legend
Equipment Locked Out Do Not Remove Locks
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header Style
Text
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Legend
Equipment Locked Out Do Not Remove Locks
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Header Text Color
White
Write on Surface
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Lockout Tagout Danger Reflective Label

Description

Lockout Tagout Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Locked Out Do Not Remove Locks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products