Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Tagout Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0145-ND_7X5

  • Zoro # G9481547


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Warning
Legend
Lock Out Switches Before Working On Equipment
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0145-ND_7X5
Zoro #
G9481547
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Warning Label
Header
Warning
Legend
Lock Out Switches Before Working On Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Orange
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Lock Out Switches Before Working On Equipment
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Header
Warning
Adhesive Style
Permanent
Abrasion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Background Color
Orange
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
Lockout Tagout Warning Label

Description

Lockout Tagout Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Switches Before Working On Equipment, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products