Lockout Tagout Warning Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0145-RD_10X7

  • Zoro # G9481501


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Warning
Legend
Lock Out Switches Before Working On Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0145-RD_10X7
Zoro #
G9481501
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Warning Reflective Label
Header
Warning
Legend
Lock Out Switches Before Working On Equipment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Orange
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Legend
Lock Out Switches Before Working On Equipment
Sign Header Text Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Write on Surface
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header
Warning
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Lockout Tagout Warning Reflective Label

Description

Lockout Tagout Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Switches Before Working On Equipment, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products