Low Clearance, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU3-0225-RA_14x10

  • Mfr # LCU3-0225-RA_14x10

  • Zoro # G4827621


product price:  $14.49
/ea

Key Features

Legend
Low Clearance
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0225-RA_14x10
Zoro #
G4827621
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Low Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Material
Recycled Aluminum
Legend Style
Text
Subject Matter
Personal Protection
Language
English
Printed Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Mirror Print
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Legend
Low Clearance
Glow In The Dark
No
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
State Specific Sign
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header
Caution
Product Type
Reflective Low Clearance Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.