Low Clearance, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting, LCU3-0225-RD_5x3.5

  • Mfr # LCU3-0225-RD_5x3.5

  • Zoro # G4827597


product price:  $4.39
/ea

Key Features

Legend
Low Clearance
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0225-RD_5x3.5
Zoro #
G4827597
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Low Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Printed Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
State Specific Sign
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Abrasion Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Sign Legend
Low Clearance
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Text Color
Black
Product Type
Low Clearance Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.