Shop LYLE

Low Clearance. Accident Will Result In Serious Injury., 10 in x 14 in, Aluminum, LCU4-0059-RA_14X10

  • Mfr # LCU4-0059-RA_14X10
  • Zoro # G8743519

product price: 
$
11.39
/ea

Key Features

Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0059-RA_14X10
Zoro #
G8743519
UPC #
-
Country of Origin
United States
Item
Reflective Low Clearance Danger Sign
Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header
Danger
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Low Clearance. Accident Will Result In Serious Injury.
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Number of Printed Sides
1
Write on Surface
No
Sign Legend Background Color
White
Material Properties
Rigid
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Product Type
Reflective Low Clearance Danger Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Low Clearance Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Clearance. Accident Will Result In Serious Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.