Zoro Homepage

Low Clearance Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0020-ND_10X7

  • Zoro # G8739118


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0020-ND_10X7
Zoro #
G8739118
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Low Clearance Danger Label
Header
Danger
Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
State Specific Sign
No
Abrasion Resistant
No
Material Properties
Flexible
Sign Header Text Color
White
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Corrosion Resistant
No
Sign Header
Danger
Mirror Print
No
Metal Detectable
No
Adhesive Style
Permanent
Write on Surface
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
Product Type
Low Clearance Danger Label

Description

Low Clearance Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Accident Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.