Low Clearance Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0457-RD_14X10

  • Zoro # G9341608


product price: $7.69
/ea

Key Features

Header
Danger
Legend
Low Overhead Clearance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0457-RD_14X10
Zoro #
G9341608
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Low Clearance Danger Reflective Label
Header
Danger
Legend
Low Overhead Clearance
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header
Danger
Sign Legend Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Metal Detectable
No
Sign Legend
Low Overhead Clearance
Sign Legend Background Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Product Type
Low Clearance Danger Reflective Label

Description

Low Clearance Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products