Low Overhead Clearance, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU3-0107-RA_10x7

  • Mfr # LCU3-0107-RA_10x7

  • Zoro # G4834667


product price:  $9.15
/ea

Key Features

Legend
Low Overhead Clearance
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0107-RA_10x7
Zoro #
G4834667
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Low Overhead Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Language
English
Legend Style
Text
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header
Caution
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
Low Overhead Clearance
Sign Header Text Color
Black
Legend Pictogram ID
PPIC-103
Mirror Print
No
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Legend
Low Overhead Clearance.
Header Pictogram ID
PPIC-51
State Specific Sign
No
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Reflective Low Clearance Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.