Low Overhead Clearance, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU3-0107-RA_14x10

  • Mfr # LCU3-0107-RA_14x10

  • Zoro # G4834649


product price:  $10.59
/ea

Key Features

Legend
Low Overhead Clearance
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0107-RA_14x10
Zoro #
G4834649
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Low Overhead Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Language
English
Material
Recycled Aluminum
Subject Matter
Personal Protection
Printed Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header
Caution
Abrasion Resistant
No
Legend Pictogram Description
Low Overhead Clearance
Sign Header Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-103
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram ID
PPIC-51
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend
Low Overhead Clearance.
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Protective Coating
Clear Film Laminate
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Low Clearance Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.