LR10-4AR, To Cross Street -> Push Button Wait For Walk Signa, 9x12, Engineer Grade, White
- Mfr # G-17525-EG_9x12
- Zoro # G422958887
product price:Â
$
13.55
/ea
Key Features
Legend
LR10-4AR, To Cross Street -> Push Button Wait For Walk Signa
Width
9 in
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-17525-EG_9x12
- Zoro #
- G422958887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 12 in
- Thickness
- 0.063 in
- Length
- 0.5 in
Details
- Legend
- LR10-4AR, To Cross Street -> Push Button Wait For Walk Signa
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- White
- MUTCD Code
- LR10-4AR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.