Zoro Homepage

Machine Guards Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0048-RD_14x10

  • Zoro # G4838115


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0048-RD_14x10
Zoro #
G4838115
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine Guards Caution Reflective Label
Legend
DO NOT OPERATE THIS MACHINE WITHOUT GUARDS IN PLACE MAY CUT, CRUSH AND CAUSE INJURY
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Mounting Style
Self-adhesive
Legend Style
Text
Language
English
Subject Matter
Machine Guarding
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Corrosion Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Yellow
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Do Not Operate This Machine Without Guards In Place. May Cut, Crush And Cause Injury.
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header
Caution
Adhesive Type
Acrylic
Metal Detectable
No
Sign Legend Background Color
White
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Product Type
Machine Guards Caution Reflective Label

Description

Machine Guards Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate This Machine Without Guards In Place. May Cut, Crush And Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.