Zoro Homepage

Machine Guards Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0409-RD_14x10

  • Zoro # G4298047


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0409-RD_14x10
Zoro #
G4298047
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine Guards Caution Reflective Label
Header
Caution
Legend
Do Not Operate This Machine Without Guards Place
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Legend Color
Black
Material
Vinyl
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Mirror Print
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Sign Legend
Do Not Operate This Machine Without Guards
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Format
Traditional OSHA
Glow In The Dark
No
Write on Surface
No
Sign Header Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Machine Guards Caution Reflective Label

Description

Machine Guards Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate This Machine Without Guards, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.