Zoro Homepage

Machine Guards Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0104-RD_7x5

  • Zoro # G4834807


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0104-RD_7x5
Zoro #
G4834807
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine Guards Caution Reflective Label
Legend
Do Not Operate Without Guards
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-adhesive
Legend Style
Text
Language
English
Subject Matter
Machine Guarding
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Sign Legend
Do Not Operate Without Guards.
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Abrasion Resistant
No
Graffiti Resistant
No
State Specific Sign
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header
Caution
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Machine Guards Caution Reflective Label

Description

Machine Guards Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.