Zoro Homepage

Machine Guards Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0105-RD_10x7

  • Zoro # G4834770


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0105-RD_10x7
Zoro #
G4834770
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine Guards Caution Reflective Label
Legend
Do Not Operate Without Guards In Place
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Subject Matter
Machine Guarding
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Mounting Style
Self-adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Do Not Operate Without Guards In Place.
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Machine Guards Caution Reflective Label

Description

Machine Guards Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.