Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Guards Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0083-ND_7X5

  • Zoro # G8746440


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0083-ND_7X5
Zoro #
G8746440
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine Guards Danger Label
Header
Danger
Legend
Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Abrasion Resistant
No
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Material Properties
Flexible
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
50 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend
Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur.
Sign Header Background Color
Red, Yellow
Product Type
Machine Guards Danger Label

Description

Machine Guards Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products