Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Guards Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0083-RD_5X3.5

  • Zoro # G8746276


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0083-RD_5X3.5
Zoro #
G8746276
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine Guards Danger Reflective Label
Header
Danger
Legend
Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red, Yellow
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Legend
Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur.
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mirror Print
No
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Anti-Slip Surface
No
Product Type
Machine Guards Danger Reflective Label

Description

Machine Guards Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.