Zoro Homepage

Machine Guards Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0083-RD_10X7

  • Zoro # G8746258


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0083-RD_10X7
Zoro #
G8746258
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine Guards Danger Reflective Label
Header
Danger
Legend
Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Write on Surface
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Material Properties
Flexible
Corrosion Resistant
No
Sign Header Background Color
Red, Yellow
Sign Legend
Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur.
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Machine Guards Danger Reflective Label

Description

Machine Guards Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.