Zoro Homepage

Machine Guards Warning Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0147-RD_14X10

  • Zoro # G9481991


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Header
Warning
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0147-RD_14X10
Zoro #
G9481991
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine Guards Warning Reflective Label
Header
Warning
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Orange
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
Do Not Operate Machine Without Guards In Place
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header Background Color
Orange
Anti-Slip Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Machine Guards Warning Reflective Label

Description

Machine Guards Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Without Guards In Place, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.