Zoro Homepage

Machine Guards Warning Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0147-RD_10X7

  • Zoro # G9482037


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0147-RD_10X7
Zoro #
G9482037
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine Guards Warning Reflective Label
Header
Warning
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Header Background Color
Orange
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Black
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Glow In The Dark
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Sign Legend Style
Text
Write on Surface
No
Sign Legend
Do Not Operate Machine Without Guards In Place
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Orange
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Machine Guards Warning Reflective Label

Description

Machine Guards Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Without Guards In Place, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.