Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting

  • Mfr # LCU3-0352-RD_14x10

  • Zoro # G4301468


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0352-RD_14x10
Zoro #
G4301468
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Caution Reflective Label
Header
Caution
Legend
Do Not Reach Into Running Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Sign Legend Color
Black
Legend Style
Text
Background Color
Yellow
Legend Color
Black
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black/Yellow
Double-Sided
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Sign Legend
Do Not Reach Into Running Equipment
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header
Caution
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Machine & Operation Caution Reflective Label

Description

Machine & Operation Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Reach Into Running Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.