Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting

  • Mfr # LCU3-0360-RD_14x10

  • Zoro # G4300987


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0360-RD_14x10
Zoro #
G4300987
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Caution Reflective Label
Header
Caution
Legend
Equipment Operated By Remote Control
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Language
English
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Yellow
Legend Color
Black
Background Color
Yellow
Material
Vinyl
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Abrasion Resistant
No
Metal Detectable
No
Mirror Print
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Sign Legend
Equipment Operated By Remote Control
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Machine & Operation Caution Reflective Label

Description

Machine & Operation Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Operated By Remote Control, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.