Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting

  • Mfr # LCU3-0366-RD_14x10

  • Zoro # G4300628


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0366-RD_14x10
Zoro #
G4300628
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Caution Reflective Label
Header
Caution
Legend
Do Not Operate Man Working On Repairs
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Black
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Vinyl
Header Background Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Style
Permanent
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Anti-Slip Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Operate Man Working On Repairs
Sign Header Background Color
Black
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header
Caution
Corrosion Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Machine & Operation Caution Reflective Label

Description

Machine & Operation Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Man Working On Repairs, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products