Zoro Homepage

Machine & Operation Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0371-RD_7x5

  • Zoro # G4300311


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0371-RD_7x5
Zoro #
G4300311
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Caution Reflective Label
Header
Caution
Legend
Do Not Enter While Machinery In Motion
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Color
Black
Legend Style
Text
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
OSHA Compliant
Yes
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Abrasion Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Style
Text
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Legend Style
Text
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Sign Legend
Do Not Enter While Machinery In Motion
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Machine & Operation Caution Reflective Label

Description

Machine & Operation Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter While Machinery In Motion, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.