Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting

  • Mfr # LCU3-0369-RD_10x7

  • Zoro # G4300460


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0369-RD_10x7
Zoro #
G4300460
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Caution Reflective Label
Header
Caution
Legend
This Machine Starts By Remote Control
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Header Legend Color
Yellow
Header Background Color
Black
Legend Style
Text
Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Material
Vinyl
Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Mirror Print
No
Abrasion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
No
Sign Header
Caution
Sign Legend
This Machine Starts By Remote Control
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Machine & Operation Caution Reflective Label

Description

Machine & Operation Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Starts By Remote Control, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products