Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0633-ND_14X10

  • Zoro # G9459865


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0633-ND_14X10
Zoro #
G9459865
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Label
Header
Danger
Legend
No Loose Clothing While Operating This Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Metal Detectable
No
Write on Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend
No Loose Clothing While Operating This Machinery
ANSI 969 Compliant
No
Glow In The Dark
No
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Machine & Operation Danger Label

Description

Machine & Operation Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Loose Clothing While Operating This Machinery, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.