Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Danger Label, 10 in Height, 7 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0367-ND_10X7

  • Zoro # G9331056


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
Do Not Operate
Width
7 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0367-ND_10X7
Zoro #
G9331056
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Label
Header
Danger
Legend
Do Not Operate
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Corrosion Resistant
No
Mirror Print
No
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Header
Danger
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend
Do Not Operate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Machine & Operation Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.