Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0470-ND_5X3.5

  • Zoro # G9343227


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0470-ND_5X3.5
Zoro #
G9343227
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Label
Header
Danger
Legend
Don't Start Out of Order
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header
Danger
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
Graffiti Resistant
No
Sign Legend
Don't Start Out Of Order
Corrosion Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Legend Style
Text
Adhesive Style
Permanent
Product Type
Machine & Operation Danger Label

Description

Machine & Operation Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Start Out Of Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.