Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0531-ND_5X3.5

  • Zoro # G9349816


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0531-ND_5X3.5
Zoro #
G9349816
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Label
Header
Danger
Legend
This Machine Starts Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Write on Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend
This Machine Starts Automatically
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Average Outdoor Durability
1 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
Glow In The Dark
No
Adhesive Style
Permanent
Abrasion Resistant
No
Product Type
Machine & Operation Danger Label

Description

Machine & Operation Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.