Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0531-ND_7X5

  • Zoro # G9349831


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0531-ND_7X5
Zoro #
G9349831
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Label
Header
Danger
Legend
This Machine Starts Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Header
Danger
Glow In The Dark
No
Sign Legend Style
Text
Corrosion Resistant
No
Sign Legend
This Machine Starts Automatically
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Abrasion Resistant
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Sign Format
Traditional OSHA
Product Type
Machine & Operation Danger Label

Description

Machine & Operation Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.