Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0563-ND_7X5

  • Zoro # G9353060


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0563-ND_7X5
Zoro #
G9353060
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Label
Header
Danger
Legend
Do Not Use Hands To Clean This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Graffiti Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header
Danger
State Specific Sign
No
Mirror Print
No
Glow In The Dark
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Material Properties
Flexible
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black, Red, White
Sign Legend
Do Not Use Hands To Clean This Machine
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Product Type
Machine & Operation Danger Label

Description

Machine & Operation Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use Hands To Clean This Machine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.