Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0628-ND_10X7

  • Zoro # G9459165


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0628-ND_10X7
Zoro #
G9459165
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Label
Header
Danger
Legend
Don't Clean Or Repair Machinery While In Motion
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Abrasion Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Sign Legend
Don't Clean Or Repair Machinery While In Motion
Metal Detectable
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Machine & Operation Danger Label

Description

Machine & Operation Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Clean Or Repair Machinery While In Motion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.