Machine & Operation Danger Reflective Label, 14 in Height, 10 in Width, Reflective Sheeting
Mfr # LCU4-0367-RD_14X10
Zoro # G9331211
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Header
Danger
Legend
Do Not Operate
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU4-0367-RD_14X10
Zoro #
G9331211
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in
Description
Machine & Operation Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.