Zoro Homepage

Machine & Operation Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU4-0023-RD_5X3.5

  • Zoro # G8739136


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0023-RD_5X3.5
Zoro #
G8739136
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Reflective Label
Header
Danger
Legend
This Machine Is Automatically Controlled. It May Start At Any Time.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Red, Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header Background Color
Red, Yellow
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Sign Header
Danger
Anti-Slip Surface
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
State Specific Sign
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Legend
This Machine Is Automatically Controlled. It May Start At Any Time.
Write on Surface
No
Material Properties
Flexible
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Product Type
Machine & Operation Danger Reflective Label

Description

Machine & Operation Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Is Automatically Controlled. It May Start At Any Time., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.