Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU4-0470-RD_5X3.5

  • Zoro # G9343035


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0470-RD_5X3.5
Zoro #
G9343035
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Reflective Label
Header
Danger
Legend
Don't Start Out of Order
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Danger
Sign Legend
Don't Start Out Of Order
State Specific Sign
No
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Adhesive Style
Permanent
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Legend Style
Text
Corrosion Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Header Text Color
White
Sign Header Style
Text
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Machine & Operation Danger Reflective Label

Description

Machine & Operation Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Start Out Of Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products