Zoro Homepage

Machine & Operation Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU4-0543-RD_5X3.5

  • Zoro # G9350890


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Danger
Legend
Do not start machine being repaired
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0543-RD_5X3.5
Zoro #
G9350890
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Reflective Label
Header
Danger
Legend
Do not start machine being repaired
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Vinyl
Metal Detectable
No
Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Do Not Start Machine Being Repaired
Sign Header
Danger
Sign Header Style
Text
Corrosion Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Text Color
Black
Sign Legend Background Color
White
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Machine & Operation Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Start Machine Being Repaired, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products