Zoro Homepage

Machine & Operation Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0584-RD_7X5

  • Zoro # G9482606


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0584-RD_7X5
Zoro #
G9482606
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Reflective Label
Header
Danger
Legend
Do Not Enter When Equipment Is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header Text Color
White
Mirror Print
No
Sign Legend
Do Not Enter When Equipment Is Operating
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Adhesive Type
Acrylic
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Machine & Operation Danger Reflective Label

Description

Machine & Operation Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.