Zoro Homepage

Machine & Operation Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0628-RD_7X5

  • Zoro # G9459375


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0628-RD_7X5
Zoro #
G9459375
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Reflective Label
Header
Danger
Legend
Don't Clean Or Repair Machinery While In Motion
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Sign Legend
Don't Clean Or Repair Machinery While In Motion
Sign Legend Style
Text
Sign Header Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Text Color
White
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
State Specific Sign
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header
Danger
Number of Printed Sides
1
Graffiti Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Machine & Operation Danger Reflective Label

Description

Machine & Operation Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Clean Or Repair Machinery While In Motion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.