Zoro Homepage

Machine & Operation Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0688-RD_7X5

  • Zoro # G9466348


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0688-RD_7X5
Zoro #
G9466348
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Reflective Label
Header
Danger
Legend
If Machine Is Not Operating Properly Advise Supervisor Immediately
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Legend
If Machine Is Not Operating Properly Advise Supervisor Immediately
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Machine & Operation Danger Reflective Label

Description

Machine & Operation Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If Machine Is Not Operating Properly Advise Supervisor Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.