Machine & Operation Danger Reflective Label, 7 in H, 10 in W, English, LCU4-0418-RD_10X7

  • Mfr # LCU4-0418-RD_10X7

  • Zoro # G9337198


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Header
Danger
Legend
Do Not Start Engine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0418-RD_10X7
Zoro #
G9337198
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Reflective Label
Header
Danger
Legend
Do Not Start Engine
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
Do Not Start Engine
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header
Danger
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No

Description

Machine & Operation Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Start Engine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.