Zoro Homepage

Machine & Operation Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0563-RD_10X7

  • Zoro # G9353079


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0563-RD_10X7
Zoro #
G9353079
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Reflective Label
Header
Danger
Legend
Do Not Use Hands To Clean This Machine
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend
Do Not Use Hands To Clean This Machine
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
Abrasion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Sign Header
Danger
Sign Legend Style
Text
Sign Format
Traditional OSHA
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Product Type
Machine & Operation Danger Reflective Label

Description

Machine & Operation Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use Hands To Clean This Machine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products