Zoro Homepage

Machine & Operation Danger Reflective Label, 7 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0367-RD_7X5

  • Zoro # G9331275


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Header
Danger
Legend
Do Not Operate
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0367-RD_7X5
Zoro #
G9331275
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Reflective Label
Header
Danger
Legend
Do Not Operate
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Mirror Print
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend
Do Not Operate
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Corrosion Resistant
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Legend Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Machine & Operation Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.